Menu Search
Four Pair UTP Data Cables Cable, U/UTP Horizontal; CAT 5e; 24 AWG; Blue

COMMSCOPE #4759004/10

Uniprise Cable, U/UTP Horizontal; CAT 5e; 24 AWG; Blue

SKU #88410485299
Manufacturer Series: Datapipe
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: U/UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Temperature Range: -20 to 60 deg C, Construction: FEP/Polyolefin Insulation, Bare Copper Conductor