Menu Search
Four Pair UTP Data Cables Cable, U/UTP Horizontal; 4 Pair; CAT 6e; PVC Jacket; Yellow
COMMSCOPE #4763504/10

Uniprise Cable, U/UTP Horizontal; 4 Pair; CAT 6e; PVC Jacket; Yellow

SKU # 88410485352 Manufacturer Series: UltraMedia
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: U/UTP Horizontal Cable
Category: 6e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Insulation Material: FEP, Conductor Material: Solid Bare Copper, Temperature Range: -20 to 60 deg C