Menu Search
COMMSCOPE #4759414/10

Uniprise Cable, U/UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Pink

SKU # 88410485379 Manufacturer Series: Datapipe
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Pink
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: CommPak Box

Additional Info: Insulation Material: FEP, Conductor Material: Solid Bare Copper, Temperature Range: -20 to 60 deg C