Menu Search
Four Pair UTP Data Cables Cable, U/UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Orange

COMMSCOPE #4198914/10

Uniprise Cable, U/UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Orange

SKU #88410485729
Manufacturer Series: Ultra II
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: U/UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Orange
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: CommPak

Additional Info: Temperature Range: -20 to 60 deg C, Construction: FEP/Polyolefin Insulation, Bare Copper Conductor