Menu Search
COMMSCOPE #760122648

GigaSPEED X10D Cable, F/UTP Horizontal; CAT 6A; 23 AWG; White

SKU # 88410493261
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: F/UTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Temperature Range: -20 to 60 deg C