Menu Search
COMMSCOPE #8859304/10

Media 6 Cable, F/UTP Horizontal; CAT 6; 23 AWG; Red

SKU # 88410484227
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: F/UTP Horizontal Cable
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Uniprise F/UTP cables exhibit excellent crosstalk performance, enabled via optimized twist and strand schemes, dramatically enhancing high-frequency performance using the latest in cable technology.

Additional Info: Temperature Range: -20 to 60 deg C, ANSI/TIA­568­C.2, CENELEC EN 50288­3­1, ISO/IEC 11801 Class D, Polyolefin Insulation, Bare Copper Conductor, Shield (Tape) Material: Polyester/Aluminum shield