Menu Search
Four Pair UTP Data Cables Cable, F/UTP Horizontal; CAT 5e; 24 AWG; Red
COMMSCOPE #8750004/10

DataPipe Cable, F/UTP Horizontal; CAT 5e; 24 AWG; Red

SKU # 88410484395
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: F/UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Uniprise solutions encompass category 6, category 5e, multimode fiber and single mode fiber, and include cable and our extensive offering of apparatus. Engineered with performance, simplicity and flexibility in mind, our apparatus optimizes your connectivity needs. Our uniprise category 6 solutions and uniprise category 5e are interchangeable within category. There is no need to change panels or outlets, if you upgrade within a category.

Additional Info: Temperature Range: -20 to 60 deg C, ANSI/TIA­568­C.2, CENELEC EN 50288­6­1, ISO/IEC 11801 Class E, FEP Insulation, Bare Copper Conductor, Shield Material: Aluminum/Polyester