BERK-TEK #10032227

UTP Horizontal Cable Category 5e Blue 1000 ft

SKU: 47008800160
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box
Manufacturer Series: HyperPlus
Four Pair UTP Cable: Cable Type - UTP Horizontal; Category - 5e; Jacket Rating - CMP; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Plenum; Color - Blue; Length - Metric - 305 m; Length - Imperial - 1000 ft; Packaging - Box; Manufacturer Series - HyperPlus