Menu Search

BERK-TEK #10032480

LANmark-350 UTP Cable, 5e, FR PVC Jacket, 24 AWG, Black, 1000 ft, 305 m, CMR, 4 Pair, Non-Plenum

SKU #47008800146
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Indoor UTP Cable
Category: 5e
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box
Manufacturer Series: LANmark-350

Berk-Tek LANmark-350 Premium category 5e UTP cables are designed to meet the most advanced UTP horizontal cable applications.Tested up to 350 MHz, the guaranteed performance of this cable far exceeds the ANSI/TIA/EIA-568-C.2 and ISO/IEC 11801 horizontal cable requirements for PS-NEXT, attenuation, structural return loss, attenuation-to-crosstalk ratio (ACR) and impedance, making it ideal for high-end transmission links supporting todays networking protocols.

Additional Info: Temperature Ratings: -20 to 75 deg C, ANSI/TIA-568-C.2, ISO/IEC 11801, Polyethylene Insulation, Bare Copper Conductor