BERK-TEK #11074702

Indoor UTP Cable Cable Category 6 Blue 1500 ft

SKU: 47008897358
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Indoor UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 457m
Length - Imperial: 1500 ft.
Packaging: Box
Manufacturer Series: LANmark
Four Pair UTP Cable: Cable Type - Indoor UTP Cable; Category - 6; Jacket Rating - CMP; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Plenum; Color - Blue; Length - Metric - 457m; Length - Imperial - 1500 ft; Packaging - Box; Additional Information - Construction: FEP Insulation; Manufacturer Series - LANmark
Additional Info: Construction: FEP Insulation