BERK-TEK #10032052

FTP Horizontal Cable Cable Gray 1000 ft

SKU: 47008800299
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: FTP Horizontal Cable
Jacket Rating: CMP
Jacket Material: Fluoropolymer
Conductor Count: 2 Pair
Conductor Size - AWG: 22
Plenum or Non-Plenum: Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel
Description
Four Pair UTP Data Cables: Cable Type - FTP Horizontal Cable; Jacket Rating - CMP; Jacket Material - Fluoropolymer; Conductor Count - 2 Pair; Conductor Size - AWG - 22; Plenum or Non-Plenum - Plenum; Color - Gray; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel; Additional Information - Construction: FEP Insulation, Solid Tinned Copper Copper Conductor, Temperature Range: -20 to 125 deg C, Applications: T1 (Telephone Exchange Cable) Interconnection, DS-1
Additional Info: Construction: FEP Insulation, Solid Tinned Copper Copper Conductor, Temperature Range: -20 to 125 deg C, Applications: T1 (Telephone Exchange Cable) Interconnection, DS-1