Menu Search
BERK-TEK #10137183

LANmark Cable, UTP Horizontal; CAT 6A; Gray

SKU # 47008800007
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Conductor Count: 4 Pair
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.