Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; CAT 5e; 24 AWG; Violet
BERK-TEK #10032087

LANmark Cable, UTP Horizontal; CAT 5e; 24 AWG; Violet

SKU # 47008800119 Manufacturer Series: 350
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Violet
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Construction: FEP Insulation, Bare Copper Conductor, Temperature Range: -20 to 60 deg C, Applications: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, ATM 155 Mb/s