Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Gray
BERK-TEK #10032446

LANmark Cable, UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Gray

SKU # 47008800128 Manufacturer Series: 350
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 5e
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Construction: Polyethylene Insulation, Bare Copper Conductor, Temperature Range: -10 to 75 deg C, Applications: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, ATM 155 Mb/s, ANSI X3.263 100Mb/s, 4/16 Mb/s Token Ring