Menu Search
Four Pair UTP Data Cables Cable, UTP; 4 Pair; CAT 6; Green
BERK-TEK #10136748

LANmark Cable, UTP; 4 Pair; CAT 6; Green

SKU # 47900198975 Manufacturer Series: 6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP
Category: 6
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Plenum or Non-Plenum: Plenum
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Additional Info: Temperature Range: -20 to 75 deg C