Menu Search
BERK-TEK #10137706

LANmark Cable, Indoor UTP; CAT 6A; 23 AWG; Yellow

SKU # 47008897128 Manufacturer Series: 10G2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Indoor UTP Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Reel
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Construction: Polyethylene Insulation