Menu Search
Four Pair UTP Data Cables Cable, Indoor UTP; CAT 6A; 23 AWG; Black
BERK-TEK #10137704

LANmark Cable, Indoor UTP; CAT 6A; 23 AWG; Black

SKU # 47008897127 Manufacturer Series: 10G2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Cable Type: Indoor UTP Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel