Menu Search
Four Pair UTP Data Cables Cable, Indoor UTP; CAT 6; 23 AWG; Blue

BERK-TEK #LANMARK1000-CMP-BLU-RVAR

LANmark Cable, Indoor UTP; CAT 6; 23 AWG; Blue

SKU #47400198996
Manufacturer Series: 1000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Cable Type: Indoor UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: Flame-Retardant PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel/Box

LANmark-1000 has been improved to offer best-in-class electrical performance. Berk-Teks engineers completely redesigned LANmark-1000 so that all crosstalk parameters could be improved by four dB. As a result, the power sum attenuation to crosstalk ratio (PSACR) is nearly 3 times better (at 250 MHz) allowing for much greater signal strength and less vulnerability to noise interference.