Menu Search
BERK-TEK #10032229

HyperPlus Cable, Indoor UTP; CAT 5e; 24 AWG; Red

SKU # 47008800172
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Indoor UTP Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Berk-Tek hyperplus 5e standard category 5e utp cables are designed for horizontal network and voice applications in a structured cabling network to connect between the user outlet and horizontal cross-connect.

Additional Info: Temperature Rating: -20 to 75 deg C, ANSI/TIA-568-C.2, ISO/IEC 11801, Thermoplastic Insulation, Bare Copper Conductor