Menu Search
Four Pair UTP Data Cables Cable, Indoor UTP; CAT 5e; 24 AWG; Orange

BERK-TEK #10032464

LANmark Cable, Indoor UTP; CAT 5e; 24 AWG; Orange

SKU #47008800150
Manufacturer Series: 350
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Indoor UTP Cable
Category: 5e
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Orange
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Berk-Tek LANmark-350 Premium category 5e UTP cables are designed to meet the most advanced UTP horizontal cable applications. Tested up to 350 MHz, the guaranteed performance of this cable far exceeds the ANSI/TIA/EIA-568-C.2 and ISO/IEC 11801 horizontal cable requirements for PS-NEXT, attenuation, structural return loss, attenuation-to-crosstalk ratio (ACR) and impedance, making it ideal for high-end transmission links supporting todays networking protocols.

Additional Info: Temperature Ratings: -20 to 75 deg C, ANSI/TIA-568-C.2, ISO/IEC 11801, Polyethylene Insulation, Bare Copper Conductor