Menu Search
Four Pair UTP Data Cables Cable, Indoor UTP; CAT 3; 24 AWG; White
BERK-TEK #10032047

Cable, Indoor UTP; CAT 3; 24 AWG; White

SKU # 47008800277
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Indoor UTP Cable
Category: 3
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Berk-Tek category 3 UTP cables are designed for voice applications. This category 3, 4 pair utp cable is tested and guaranteed to meet ANSI/TIA/EIA-568-B.2, horizontal cabling requirements.

Additional Info: Temperature Range: -20 to 60 deg C, ANSI/TIA-568-C.2, Thermoplastic Insulation, Bare Copper Conductor