Menu Search
BERK-TEK #10137700

LANmark Cable, Indoor UTP; 4 Pair; CAT 6; 23 AWG; Blue

SKU # 47008800008 Manufacturer Series: 10G2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Cable Type: Indoor UTP Cable
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Construction: Polyethylene Insulation