Menu Search
Four Pair UTP Data Cables Cable, Indoor UTP; 4 Pair; CAT 6; 23 AWG; White
BERK-TEK #11074742

LANmark Cable, Indoor UTP; 4 Pair; CAT 6; 23 AWG; White

SKU # 47008897422
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Cable Type: Indoor UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: White
Length - Metric: 457m
Length - Imperial: 1500 ft.
Packaging: Box

Additional Info: Construction: FEP Insulation