Menu Search
Four Pair UTP Data Cables Cable, Indoor UTP; 4 Pair; CAT 6; 23 AWG; Light Gray
BERK-TEK #10167464

LANmark Cable, Indoor UTP; 4 Pair; CAT 6; 23 AWG; Light Gray

SKU # 47008800011 Manufacturer Series: 2000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Indoor UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Light Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Construction: FEP Insulation