BELDEN #1874A-0101000

UTP Horizontal Cable Category 6 Black 1000 ft

SKU: 61282512563
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel
Manufacturer Series: MediaTwist
Four Pair UTP Data Cables: Cable Type - UTP Horizontal; Category - 6; Jacket Rating - CMP; Jacket Material - LSPVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Plenum; Color - Black; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel; Additional Information - Bonded Pairs, Temperature Range: -20 to 80 deg C; Manufacturer Series - MediaTwist
Additional Info: Bonded Pairs, Temperature Range: -20 to 80 deg C