Menu Search

BELDEN #1701A-877U1000

DataTwist UTP Horizontal Cable Category 5e Natural 1000 ft

SKU: 61282512187
Manufacturer Series: 350
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMP
Jacket Material: FEP
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Natural
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box
Description
Four Pair UTP Data Cables: Cable Type - UTP Horizontal; Category - 5e; Jacket Rating - CMP; Jacket Material - FEP; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Plenum; Color - Natural; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Box; Additional Information - Bonded Pair Cable; Manufacturer Series - DataTwist 350
Additional Info: Bonded Pair Cable