BELDEN #1212-006U1000

UTP Horizontal Cable Category 5e Blue, Light 1000 ft

SKU: 61282506142
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Blue, Light
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Unreel Dispenser
Manufacturer Series: DataTwist
Description
Four Pair UTP Data Cables: Cable Type - UTP Horizontal; Category - 5e; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Non-Plenum; Color - Blue, Light; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Unreel Dispenser; Manufacturer Series - DataTwist