Menu Search
Four Pair UTP Data Cables UTP Horizontal Cable Category 5e Black 1000 ft

BELDEN #7922A

DataTuff UTP Horizontal Cable Category 5e Black 1000 ft

SKU #61282519129
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 22
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Four Pair UTP Data Cables: Cable Type - UTP Horizontal; Category - 5e; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 22; Color - Black; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel; Additional Information - Polyolefin Insulated Bonded Pair Cable; Manufacturer Series - DataTuff

Additional Info: Polyolefin Insulated Bonded Pair Cable