The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
BELDEN #4813-0101000

U/UTP Cable, Cat 6e, Plenum, 23 AWG, LS PVC Jacket, Black

SKU # 61282515366
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Indoor U/UTP Horizontal
Category: 6E
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.