Menu Search
Four Pair UTP Data Cables Multi-Conductor Cable, Cat 5e, Non-Plenum, CMR, 24 AWG, PVC Jacket

BELDEN #7919A

DataTuff Multi-Conductor Cable, Cat 5e, Non-Plenum, CMR, 24 AWG, PVC Jacket

SKU #61282519120
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Multiconductor
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Packaging: Reel

Four Pair UTP Data Cables: Cable Type - Multi-Conductor; Category - 5e; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Non-Plenum; Packaging - Reel; Additional Information - Multi-Conductor, Operating Temperature Range: -40 to 75 deg C, Polyolefin Insulation, Overall Beldfoil Shield (100 Percent Coverage), Industrial Grade Sunlight- and Oil-Resistant PVC Jacket, Rip Cord, Sequential Marking at Two Foot Intervals; Manufacturer Series - DataTuff

Additional Info: Multi-Conductor, Operating Temperature Range: -40 to 75 deg C, Polyolefin Insulation, Overall Beldfoil Shield (100 Percent Coverage), Industrial Grade Sunlight- and Oil-Resistant PVC Jacket, Rip Cord, Sequential Marking at Two Foot Intervals