Menu Search
Search
BELDEN #2413-D15U1000

Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG; Blue

SKU # 61282506179 Manufacturer Series: 2413
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Box
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Nonbonded Pair Cable, Dual FRPO/FEP Insulation, Bare Copper Conductor