Menu Search
BELDEN #3613-004A1000

Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG; Yellow

SKU # 61282514577 Manufacturer Series: 3613
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Rib

Additional Info: Nonbonded Pair Cable, Patented X-Spline Center Member, Dual FRPO/FEP Insulation, Bare Copper Conductor