You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #2413-002A1000

DataTwist Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG; Red

SKU # 61282506173
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel-in Box
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.