Menu Search
Four Pair UTP Data Cables Cable, UTP; CAT 6; 23 AWG; Black
BELDEN #121872A-0101000

DataTuff Cable, UTP; CAT 6; 23 AWG; Black

SKU # 61282510903
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Cable Type: UTP Cable
Category: 6
Jacket Rating: CM/CMG
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

BELD 121872A-0101000