Menu Search
BELDEN #1592A-0041000

DataTwist Cable, U/UTP Patch; 4 Pair; CAT 5e; 24 AWG; Yellow

SKU # 61282511864
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Patch Cable
Category: 5E
Jacket Rating: CM
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Nonbonded Pair Cable, Insulation Material: Polyolefin, Conductor Material: Stranded Bare Copper, Temperature Range: -20 to 75 deg C