Menu Search
Four Pair UTP Data Cables Cable, U/UTP Horizontal; 4 Pair; CAT 6; 23 AWG; Orange
BELDEN #2412-0081000

Cable, U/UTP Horizontal; 4 Pair; CAT 6; 23 AWG; Orange

SKU # 61282506116
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: U/UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Orange
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Nonbonded-Pair Cable, Solid Bare Copper Conductor, Tape Separator, Ripcord, Flamarrest, Operating Temperature Range: -20 to 75 deg C