Menu Search
BELDEN #1585LC-009U1000

Cable, U/UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; White

SKU # 61282511848
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Cable Type: U/UTP Horizontal Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: FEP
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Box
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Nonbonded Pair Cable, Insulation Material: Polyolefin, Conductor Material: Solid Bare Copper, Temperature Range: -20 to 80 deg C