Menu Search
Four Pair UTP Data Cables Cable, U/UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Gray
BELDEN #1585A-008U1000

DataTwist Cable, U/UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Gray

SKU # 61282511834
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: U/UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Additional Info: Nonbonded Pair Cable, Insulation Material: Dual FRPO/FEP, Conductor Material: Solid Bare Copper, Temperature Range: -20 to 75 deg C, Rip Cord