Menu Search
BELDEN #121700A-0101000

Cable, Twisted Pair; 4 Pair; CAT 5e; 24 AWG; Black

SKU # 61282510896 Manufacturer Series: 121700A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Twisted Pair Cable
Category: 5E
Jacket Rating: CMG, HL
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool or Reel

Additional Info: Operating Temperature: -40 to 85 deg C, Conductor: Sol Bare Cu, Interlocked Aluminum Armor