Menu Search
Four Pair UTP Data Cables Cable, STP; 4 Pair; 18 AWG; Black
BELDEN #1475A-0105000

Cable, STP; 4 Pair; 18 AWG; Black

SKU # 61282511539
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: STP Cable
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 18
Plenum or Non-Plenum: Non-Plenum
Color: Black
Length - Metric: 1524m
Length - Imperial: 5000 ft.
Packaging: Spool/Reel

Additional Info: Operating Voltage: 300V RMS, Nominal Diameter: 0.473 in.