The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
BELDEN #S1874A-010A1000

DataTwist Cable, F/UTP Horizontal; CAT 6; 23 AWG; Black

SKU # 49100097380
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: F/UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel-in Box
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.