Menu Search
BELDEN #10GX62F-0091000

Cable, F/UTP Horizontal; 4 Pair; CAT 6A; 23 AWG; White

SKU # 61282510245 Manufacturer Series: 10GX62F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Cable Type: F/UTP Horizontal Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Bonded-Pair Cable, Patented X-Spline Center Member, Polyolefin Insulation, Foil Shielded, Bare Copper Conductor, W/Drain Wire