Menu Search
Four Pair UTP Data Cables Cable, F/UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Yellow
BELDEN #1533P-0031000

Cable, F/UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Yellow

SKU # 61282511733
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: F/UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: FEP
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel-in-Box

Additional Info: Nonbonded-Pair Cable, Solid Bare Copper Conductor, Overall Beldfoil Shield, Operating Temperature Range: 0 to 75 deg C