Menu Search
Form 600 Fuses Fuse, Form 600 Current Limiting; 600V AC/500V DC; 60A
MERSEN #A6Y60-1

Fuse, Form 600 Current Limiting; 600V AC/500V DC; 60A

SKU # 78200190301 Manufacturer Series: A6Y
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Form 600 Current Limiting
Voltage: 600V AC, 500V DC
Amps: 60A
kA IR VAC/​VDC: 200/100
Length: 5.5 in.
Diameter: 1.062 in.

Additional Info: Mounting: Ferrule