MERSEN #A6Y2-1

Form 600 Current Limiting 500VAC 500VDC

SKU: 78200190228
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Form 600 Current Limiting
Voltage: 500V AC/DC
Amps: 2A
kA IR VAC/VDC: 200/100
Length: 5 in.
Diameter: 0.812 in.
Manufacturer Series: A6Y
Description
Form 600 Fuses: Fuse Type/Class - Form 600 Current Limiting; Voltage - 500VAC 500VDC; Amps - 2; kA IR VAC/VDC - 200/100; Length - 5.000"; Diameter - 0.812"; Additional Information - Mounting: Ferrule; Manufacturer Series - A6Y
Additional Info: Mounting: Ferrule