MERSEN #A2Y20-1

Form 600 Current Limiting 250VAC 500VDC

SKU: 78200190159
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Form 600 Current Limiting
Voltage: 250V AC, 500V DC
Amps: 20A
kA IR VAC/VDC: 200/100
Length: 2 in.
Diameter: 0.570 in.
Manufacturer Series: A2Y
Description
Form 600 Fuses: Fuse Type/Class - Form 600 Current Limiting; Voltage - 250VAC 500VDC; Amps - 20; kA IR VAC/VDC - 200/100; Length - 2.000 in.; Diameter - 0.570 in.; Additional Information - Mounting: Ferrule, Blade; Manufacturer Series - A2Y
Additional Info: Mounting: Ferrule, Blade