MERSEN #A6Y30-11

Current Limiting Fuse, 30A, 600VAC 500VDC

SKU: 78200190171
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Form 600 Current Limiting
Voltage: 600V AC, 500V DC
Amps: 30A
kA IR VAC/VDC: 200/100 kA IR VAC/VDC
Length: 5 in.
Diameter: 0.810 in.
Manufacturer Series: A6Y
Mersen Form 600 fuses are the original current-limiting fuses, pre-dating all the standards. Their 500VDC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current-limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.