Menu Search
THOMAS & BETTS #A116

Sta-KonĀ® Terminal, Standard Fork; Non-Insulated; 600V; 22 to 16 AWG; No. 8

SKU # 78621080827
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Terminal Type: Standard Fork
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Voltage Rating: 600V
Package Quantity: 1000 Pack

Fork Lugs: Terminal Type - Standard Fork; Insulation - Non-Insulated; Stud Size - #8; Conductor Min - 22 AWG; Conductor Max - 16 AWG; Voltage Rating - 600V; Package Quantity - 1000 Pack; Manufacturer Series - Sta-Kon