THOMAS & BETTS #RC1123

Sta-Kon Terminal, Standard Fork; 600V; Yellow; No. 8; 12 to 10 AWG

SKU: 78621082026
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Standard Fork
Insulation: Nylon
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 500 Pack
Description
Fork Lugs: Terminal Type - Standard Fork; Insulation - Nylon; Stud Size - #8; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 500 Pack; Manufacturer Series - Sta-Kon