THOMAS & BETTS #TV18-8F-XV

Terminal, Standard Fork; 600V; Red; No. 8; 22 to 16 AWG

SKU: 72849414416
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Standard Fork
Insulation: Vinyl
Stud Size: #8
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 194°F (90°C)
Voltage Rating: 600V
Package Quantity: 15 Pack
Manufacturer Series: Catamount
Description
Fork Lugs: Terminal Type - Standard Fork; Insulation - Vinyl; Stud Size - #8; Conductor Min - 22 AWG; Conductor Max - 16 AWG; Color - Red; Temperature Rating - 90 deg C (194 deg F); Voltage Rating - 600V; Package Quantity - 15 Pack; Manufacturer Series - Catamount